Shop All Bearing Heaters
This Product is Discontinued
Bessey
Bearing Heater, 15 Amps, 24 in.L (Discontinued)
Mfr # PVH3813
Zoro # G3770700
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bearing ID Range 10 to 100mm, 3/8 in to 3-7/8 in
- Bearing Max. OD 380 mm
- Bearing Width 5 1/4 in, 135 mm
- Voltage 120 V
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # PVH3813
- Zoro # G3770700
- UPC # 788502203173
- Country of Origin Netherlands
- Category Bearing Heaters
Dimensions
Bearing Width | 5 1/4 in, 135 mm |
Length (In.) | 24 in |
Height (In.) | 10 13/16 in |
Width (In.) | 9 in |
Bearing Width (mm) | 135 |
Bearing Width (In.) | 5-1/4 |
For Maximum Outside Diameter | 15 in |
Cross Bar Square Size | 3/8 in, 9/16 in, 13/16 in, 1 9/16 in |
Bore Diameter Range | 3/8 in |
For Minimum Bore Diameter | 3/8 in |
Cross Bar Length | 9 1/2 in |
Overall Width | 9 in |
Overall Height | 10 13/16 in |
For Maximum Width | 5 1/4 in |
Overall Depth | 24 in |
Description
Induction Bearing Heater, Heater Type Cross Bar, Portability Portable, For Minimum Bore Diameter 3/8 in, Cross Bar Square Size 1/4 in, 3/8 in, 9/16 in, 13/16 in, 1 9/16 in, Maximum Output Temperature 464 Degrees F, Operating Voltage 120V, Current 15 A, Power Consumption 1,800 W, Overall Depth 24 in, Overall Height 10 13/16 in, Overall Width 9 in, Cross Bar Length 9 1/2 in, For Maximum Outside Diameter 15 in, Display Type Digital, For Maximum Width 5 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.