Shop All Bearing Heaters
This Product is Discontinued
Bessey
Bearing Heater, 120V, 17 Amps (Discontinued)
Mfr # SC 110V
Zoro # G2051962
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bearing Max. OD 11 in
- Bearing Width 4 in
- Voltage 120 V
- Amps 17 A
- Max. Temp. (F) 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SC 110V
- Zoro # G2051962
- UPC # 788502162005
- Country of Origin United States
- Category Bearing Heaters
Dimensions
Bearing Width | 4 in |
Length (In.) | 11 1/2 in |
Width (In.) | 7 in |
Height (In.) | 9 in |
Bearing Width (In.) | 4 |
Overall Width | 7 in |
Bore Diameter Range | 1 1/16 in |
Cross Bar Length | 9 1/4 in |
For Maximum Outside Diameter | 11 in |
Overall Height | 9 in |
Overall Depth | 11 1/2 in |
Cross Bar Square Size | 2 in |
For Maximum Width | 4 in |
For Minimum Bore Diameter | 1 1/16 in |
Description
Induction Bearing Heater, Heater Type Cross Bar, For Minimum Bore Diameter 1 1/16 in, Cross Bar Square Size 3/4 in, 2 in, Maximum Output Temperature 250 Degrees F, Operating Voltage 120V, Current 17 A, Power Consumption 2,040 W, Overall Depth 11 1/2 in, Overall Height 9 in, Overall Width 7 in, Cross Bar Length 9 1/4 in, For Maximum Outside Diameter 11 in, Display Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.