Shop All Bar Clamps
This Product is Discontinued
Bessey
Bar Clamp Set, Forged Steel Handle and 5-1/2" Throat Depth (Discontinued)
Mfr # 2400S-SET
Zoro # G0331731
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Forged Steel
- Throat Depth (In.) 5-1/2"
- Application Heavy Duty, Maintenance, Welding, Assembly, Construction and General Purpose Clamping
- Includes (2) Mfr. No. 2400S-12, (2) Mfr. No. 2400S-16, (2) Mfr. No. 2400S-20, (2) Mfr. No. 2400S-8
- Bar Material Cold Drawn, Heat Treated, Tempered Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 2400S-SET
- Zoro # G0331731
- UPC # 788502008082
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5-1/2" |
Details
Handle Material | Forged Steel |
Application | Heavy Duty, Maintenance, Welding, Assembly, Construction and General Purpose Clamping |
Includes | (2) Mfr. No. 2400S-12, (2) Mfr. No. 2400S-16, (2) Mfr. No. 2400S-20, (2) Mfr. No. 2400S-8 |
Bar Material | Cold Drawn, Heat Treated, Tempered Alloy Steel |
Pad Type | Heavy Duty |
Item | Bar Clamp Set |
Swivel Type | Replaceable |
Type | F-Style Sliding Arm |
Description
The Bessey 2400S-SET is a professional grade bar clamp set that offers the highest quality and optimum performance. This bar clamp set is built to last and gives you long-term reliability. It has a heavy duty forged steel handle for high leverage and strength. The 5 1/2" throat depth allows you to work with larger pieces of material. The F style sliding arm allows for greater control when positioning your workpiece, making it easier to use on small parts or pieces of furniture as well as full size doors or cabinets. With the Bessey 2400S-SET Bar Clamp Set, you can get excellent results while working on larger projects such as construction, maintenance, welding and assembly jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.