Shop All Bar Clamps
Bessey
Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth
Mfr # GK15
Zoro # G4084466
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Throat Depth (In.) 2 3/8 in
- Includes Removeable Pad
- Type 1 Handed
- Capacity (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GK15
- Zoro # G4084466
- UPC # 788502204422
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 3/8 in |
Throat Depth1 | 2 3/8 in |
Max Throat Depth | Less than 3" |
Details
Handle Material | Plastic |
Includes | Removeable Pad |
Type | 1 Handed |
Item | Bar Clamp |
Capacity (In.) | 6 in |
Characteristics | Ergonomic Design, Durable Molded Reinforced Arms, Fully Enclosed Gear Train Keeps Out Dust and Debris, V-Groove Anvil for Round Parts |
Spreading Range (In.) | 0 to 6 |
Function | Clamping |
Bar Material | Steel |
Duty Rating | Light Duty |
Handle Style | Screwdriver |
Bar Thickness | 3/4 in |
Sliding Mechanism | Bar Slide |
Clamping Force1 | 450 lb |
Bar Type | Profiled Rail |
Max Jaw Opening | 12" or less |
Slide Mechanism | Clutch |
Jaw Pad Type | Swivel |
Shape | F |
Clamping Capacity1 | 6 in |
Description
Bar Clamp, Bar Type Profiled Rail, Handle Style Screwdriver, Clamping Capacity 6 in, Clamping Force 450 lb, Throat Depth 2 3/8 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 3/4 in, Bar Material Steel, Function Clamping, Handle Material Plastic, Includes Removeable Pad, Spreading Capacity - Maximum Not Applicable, Spreading Capacity - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drive Pin Punch, 1/8 In Tip, 4 3/4 In L (2AJD7)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16" (1218SC)
- IGAGING Magnetic Base, Flex Arm & Indicator Mounting Clamp Set - 34-002 (34-002)
- RIDGID Support Bar (44425)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 10 in Throat Depth (CDS24-10WP)
- BESSEY 30 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM30)
- BESSEY 36" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-36)
- BESSEY 18" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO45-8)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK60)
- BESSEY 36" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS90-8)
- WILTON 4", 8", 8", 12" Bar Clamp Set, Drop Forged Steel Handle and 5 1/2 in Throat Depth (11116)
- Bessey Bar Clamps