Shop All Bar Clamps
Bessey
Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth
Mfr # PC12-2
Zoro # G4171968
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Cast Iron
- Throat Depth (In.) 1 1/2 in
- Width 3-3/4"
- Application Woodworking
- Includes Cast Jaw, Crank Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # PC12-2
- Zoro # G4171968
- UPC # 788502202886
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1 1/2 in |
Width | 3-3/4" |
Width (In.) | 3 3/4 in |
Spindle Dia. (In.) | 7/16 |
Screw Size (In.) | 7/16 |
Handle Length (In.) | 2 1/2 in |
Bar Width (In.) | 1/2 in |
Bar Size (In.) | 1/2 in |
Throat Depth | 1 1/2 in |
Compatible Pipe Size1 | 1/2 in |
Jaw Pad Height | 1 7/8 in |
Spindle Diameter | 7/16 in |
Jaw Pad Width | 2 1/4 in |
Handle Length | 2 1/2 in |
Description
The Bessey PC12-2 Bar Clamp is a traditional style clamp that offers high performance and durability. With an overall width of 3 3/4 in., this bar clamp is ideal for woodworking applications. It has a cast iron handle and pad type standard pad, both of which provide excellent gripping power. The throat depth measures 1 1/2 in., while the clamping surface measures 1 1/2 in. This bar clamp has a handle length of 2 1/2 in. and comes with a standard pad type. The Bessey PC12-2 Bar Clamp will give you the high performance needed to get your job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNJC, 2 Flutes, Bright (14030)
- ONSRUD Engraving Tool, Carbide, 0.020 In, 60 Deg (37-05)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M44)
- EKLIND Ergonomic #2.5 Tip Size, 9 in Long (64925)
- BESSEY 14 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 in Throat Depth (8500HPC-14)
- BESSEY classiX Sliding Arm Bar Clamp Set with Forged Steel Handle (CLSXHD-SET)
- BESSEY 12 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ30-6)
- BESSEY 24 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (1800-S24)
- BESSEY 6" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.506+2K)
- BESSEY 20 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (LC20)
- WILTON Bearing Pin (5710551)
- Bessey Clamps