Shop All Bar Clamps
Bessey
Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth
Mfr # BPC-H12
Zoro # G501967052
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Cast Iron
- Throat Depth (In.) 1 1/2 in
- Width 9-5/8"
- Application Construction, Assembly, Gluing, Maintenance, Woodworking
- Includes Extra High Base for Clearance From Work Surface, Cast Jaws with Removable Plastic Caps, H Shape Foot Assembly for Stability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # BPC-H12
- Zoro # G501967052
- UPC # 091162009420
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1 1/2 in |
Width | 9-5/8" |
Width (In.) | 9 5/8 in |
Nominal Rail Size (In.) | 1/2 |
Throat Depth | 1 1/2 in |
Spindle Dia. (In.) | 7/16 |
Handle Length (In.) | 3 1/2 in |
Screw Size (In.) | 7/16 |
Handle Length | 3 1/2 in |
Jaw Pad Height | 1 7/16 in |
Compatible Pipe Size1 | 1/2 in |
Jaw Pad Width | 1 3/4 in |
Spindle Diameter | 7/16 in |
Description
Pipe Clamp, Application Construction, Assembly, Gluing, Maintenance, Woodworking, Base Clearance Tall, Base Style H-Shaped, Clamping Force 440 lb, Compatible Pipe Size 1/2 in, Handle Length 3 1/2 in, Handle Material Cast Iron, Handle Style Crank, Includes Extra High Base for Clearance From Work Surface, Cast Jaws with Removable Plastic Caps, H Shape Foot Assembly for Stability, Jaw Pad Height 1 7/16 in, Jaw Pad Type Standard, Jaw Pad Width 1 3/4 in, Spindle Diameter 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (65910)
- POSI LOCK Center Bolt for PT110/PT210 (11058)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1263)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 2" Cutting D (63134318042)
- BESSEY 12 in Bar Clamp, Steel Handle and 7 in Throat Depth (STB-12)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (SG30VAD)
- BESSEY 12 Clutch Bar Clamp (GSCC2.512)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- BESSEY 7 1/2 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (GSM20)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK15)
- XTRWELD Clamp, F, Ratchet, 1200 PSI, 12 Steel, Chrome Plated (TCFR121200SD)
- Bessey Bar Clamps