Shop All Snips
Bessey
Aviation Snip Straight Cut, 9-1/2", Straight, 9-1/2"
Mfr # D16S
Zoro # G5773927
Sold in multiples of 5 for $128.45
$128.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 9-1/2"
- Features High Grade Steel Cutting Blades up to HRC 59, Micro-Serrations for Slip Proof Cutting
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 9-1/2" |
Details
Cutting Action | Straight |
Features | High Grade Steel Cutting Blades up to HRC 59, Micro-Serrations for Slip Proof Cutting |
Number of Pieces | 1 |
Item | Aviation Snip Straight Cut,9-1/2" |
Description
Aviation Snip Straight Cut,9-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Metal Corner Notcher, High Chrome, 16 ga. (SP NOTCHER)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.49"L (1910CV)
- WESTWARD 1/2" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (440G17)
- DEWALT 15/64" Industrial Cobalt (DWA1215)
- BESSEY Aviation Snip, Straight, 7 3/16 in, Alloy steel (D15S-BE)
- BESSEY Panel Carrier, 2 1/2 In Jaw Width (KFP)
- BESSEY Cutter, Circular Cutting, 7 1/2" (D50)
- BESSEY Shape and Straight Cutting Snip, Left, Left, 9-3/16" (D39ASSL-SB)
- BESSEY Aviation Snip, Left, 10 in, Alloy steel (D29ASSL-2)
- BESSEY Shape and Straight Cutting Snip, Right, Right, 9" (D39ASS-SB)
- DYNAMIC Tools 10" Aviation Snips, Cuts Straight, Yellow Handle (D055029)
- Bessey Snips