Shop All Snips
Bessey
Aviation Snip, Straight, 7 3/16 in, Alloy steel
Mfr # D15S-BE
Zoro # G5181023
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 7 1/4 in
- Material Alloy steel
- Features Compound Cutting Action
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7 1/4 in |
Cutting Length | 1 1/4 in |
Description
This BESSEY D15S-BE Straight Aviation Snip is the perfect tool for cutting through sheet metal. It is made of alloy steel and has a soft ergonomic thumb grip. The snips have a cutting length of 13/16 in. and a material of alloy steel. This 7 3/16 in. straight aviation snip has a non-serrated cutting edge to ensure smooth cuts without damaging or marking the work piece. Designed with an ergonomic soft thumb grip, this yellow handled product offers increased comfort while working with it for long periods of time. The BESSEY D15S-BE Straight Aviation Snip will make your next project run smoothly and effortlessly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Wrench w/High Torque Handle, 3/8" (000960680)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5310100)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-7/8" x 4" (HMX.2-7/8)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (393)
- BESSEY Aviation Snip, Left, 7 3/16 in, Alloy steel (D15AL-BE)
- BESSEY Shape and Straight Cutting Snip, Right, Right, 9" (D39ASS-SB)
- BESSEY Aviation Snip, Left, 11 in, Alloy steel (D22A)
- BESSEY Cutter, Circular Cutting, 7 1/2" (D50)
- BESSEY Aviation Snip Set, Left/Right/Straight, 7 3/16 in, Steel (D15-SET)
- BESSEY Metal Cutting Snip, Straight, 5 1/2 in, Stainless Steel (D47)
- MALCO Aviation Snip, Left/Right/Straight, 10 in, Fine Blanked Hardened Alloy Steel (M2003)
- Bessey Knives, Cutters & Snips