Shop All Snips
Bessey
Aviation Snip Right Cut, 9-1/2", Right, 9-1/2"
Mfr # D16L
Zoro # G5773918
Sold in multiples of 5 for $141.75
$141.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Right
- Overall Length 9-1/2"
- Features High Grade Steel Cutting Blades up to HRC 59, Micro-Serrations for Slip Proof Cutting
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 9-1/2" |
Details
Cutting Action | Right |
Features | High Grade Steel Cutting Blades up to HRC 59, Micro-Serrations for Slip Proof Cutting |
Number of Pieces | 1 |
Item | Aviation Snip Right Cut,9-1/2" |
Description
The Bessey D16L Aviation Snip Right Cut is made from high grade steel and designed to cut through a variety of materials. The right-cut version is ideal for cutting straight lines in sheet metal, sheathing, wire mesh and more. This 9 1/2" aviation snip has a micro-serrated blade that helps prevent slippage. The Bessey D16L Aviation Snip Right Cut is an excellent addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-700-B50 (35-700-B50)
- DEWALT 3-in Locking Magnetic Screwdriving Bit Holder (DWA3HLDFT)
- WELLER Crescent 3 in. L X 1/2 in. drive Extension 1 pc (CDTA11C)
- HHIP 4 Piece Combination Square Set With 12" 4R Blade (4901-0003)
- BESSEY Offset Snip, Straight, 7 1/2 in, Stainless Steel (D48A)
- BESSEY Aviation Snip, Left, 7 3/16 in, Alloy steel (D15AL-BE)
- BESSEY Metal Cutting Snip, Straight, 9 1/4 in, Plastic with Stainless Steel Cutting Edge (D51A)
- BESSEY Metal Cutting Snip, Straight, 7 3/4 in, Stainless Steel (D48)
- BESSEY Metal Cutting Snip, Straight, 5 1/2 in, Stainless Steel (D47)
- BESSEY Cutter, Circular Cutting, 7 1/2" (D50)
- MIDWEST SNIPS Aviation Snip, Straight, 9 in, Steel (MWT-6716B)
- Bessey Snips