Shop All Snips
Bessey
Aviation Snip, Right, 7 3/16 in, Alloy steel
Mfr # D15A-BE
Zoro # G5181014
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/4 in
- Material Alloy steel
- Features Compound Cutting Action
- Number of Pieces 1
- Safety Latch Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 1/4 in |
Cutting Length | 1 in |
Description
Aviation Snip, Blade Material Steel, Cutting Capacity 18 ga, Cutting Direction Right, Cutting Edge Type Non-Serrated, Cutting Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 8 Reversible Bench Vise, 8 Jaw Width, 83 And 122 Jaw Opening (CP10550-8)
- CLC WORK GEAR Tool Bag, Bucket Bag, 1 Pockets (107)
- WESTWARD Ratcheting Wrench, Combination, SAE, 15/16 (54PP44)
- JET Belt & Disc Sander, 1/3 hp, 8 in Disc Dia, 1725 RPM Disc Speed, Corded, 115V V (577003)
- BESSEY Aviation Snip, Left, 7 3/16 in, Alloy steel (D15AL-BE)
- BESSEY Shape and Straight Cutting Snip, Left, Left, 9-3/16" (D39ASSL-SB)
- BESSEY Aviation Snip Left Cut, 9-1/2", Left, 9-1/2" (D16)
- BESSEY Aviation Snip, Left, 11 in, Alloy steel (D22A)
- BESSEY Shape Cutting Snip, Right, Right, 10-1/8" (D29SS-2)
- BESSEY Aviation Snip Set, Left/Right/Straight, 7 3/16 in, Steel (D15-SET)
- MIGHTY MAXX Tin Snips Aviation 10in (083-11224)
- Bessey Knives, Cutters & Snips