Shop All Snips
Bessey
Aviation Snip, Right, 10 in, Alloy steel
Mfr # D29ASS-2
Zoro # G5180402
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 1/4 in
- Material Alloy steel
- Features Compound Cutting Action
- Number of Pieces 1
- Safety Latch Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10 1/4 in |
Cutting Length | 2 in |
Description
Aviation Snip, Blade Material Steel, Cutting Capacity 18 ga, Cutting Direction Right, Cutting Edge Type Non-Serrated, Cutting Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 16 x 17 mm L.255 mm (41041617)
- DEWALT Cordless Screwdriver Kit, 12-1/2In (DCF680N1)
- KIPP Parallel Key DIN6885, Form:A, B=4, L=12, H=4, Steel 1.1192 (K0696.04X12)
- JONARD TOOLS Star Key Kit (SSK-850)
- BESSEY Aviation Snip, Left, 10 in, Alloy steel (D29ASSL-2)
- BESSEY Metal Cutting Snip, Straight, 7 3/4 in, Stainless Steel (D48)
- BESSEY Metal Cutting Snip, Straight, 9 1/4 in, Plastic with Stainless Steel Cutting Edge (D51A)
- BESSEY Aviation Snip, Left, 7 3/16 in, Alloy steel (D15AL-BE)
- BESSEY Panel Carrier, 2 1/2 In Jaw Width (KFP)
- BESSEY Metal Cutting Snip, Straight, 5 1/2 in, Stainless Steel (D47)
- MALCO AV6 Left Offset Cut Aviation Snip (AV6)
- Bessey Snips