Shop All Snips
Bessey
Aviation Snip, Left, 7 3/16 in, Alloy steel
Mfr # D15AL-BE
Zoro # G5180944
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 1/4 in
- Material Alloy steel
- Features Compound Cutting Action
- Number of Pieces 1
- Safety Latch Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 1/4 in |
Cutting Length | 1 in |
Description
Aviation Snip, Blade Material Steel, Cutting Capacity 18 ga, Cutting Direction Left, Cutting Edge Type Non-Serrated, Cutting Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-200)
- MILWAUKEE TOOL M12 FUEL 1/4 in. High Speed Ratchet (Tool Only) (2566-20)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/4"x1/4"x1/2"x2-1/2" (C80178)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4044)
- BESSEY Aviation Snip, Right, 7 3/16 in, Alloy steel (D15A-BE)
- BESSEY Shape and Straight Cutting Snip, Left, Left, 9-3/16" (D39ASSL-SB)
- BESSEY Aviation Snip, Right, 10 in, Alloy steel (D29ASS-2)
- BESSEY Metal Cutting Snip, Straight, 9 1/4 in, Plastic with Stainless Steel Cutting Edge (D51A)
- BESSEY Aviation Snip, Left, 10 in, Alloy steel (D29ASSL-2)
- BESSEY Cutter, Circular Cutting, 7 1/2" (D50)
- KLEIN TOOLS Aviation Snips, Wire Cutter, Left, 10.063'' (1200L)
- Bessey Knives, Cutters & Snips