Shop All Snips
Bessey
Aviation Snip, Left, 10 in, Alloy steel
Mfr # D29ASSL-2
Zoro # G5180935
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 1/4 in
- Material Alloy steel
- Features Compound Cutting Action
- Number of Pieces 1
- Safety Latch Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10 1/4 in |
Cutting Length | 2 in |
Description
Aviation Snip, Blade Material Steel, Cutting Capacity 18 ga, Cutting Direction Left, Cutting Edge Type Non-Serrated, Cutting Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 21-1/4" Cable Cutter, 500 MCM (10D458)
- WESTWARD 25 ft Tape Measure, 1 in Blade (1MKR9)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L638)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-5/32 In (2CYT4)
- BESSEY Aviation Snip, Right, 10 in, Alloy steel (D29ASS-2)
- BESSEY Panel Carrier, 2 1/2 In Jaw Width (KFP)
- BESSEY Aviation Snip, Left, 11 in, Alloy steel (D22A)
- BESSEY Shape and Straight Cutting Snip, Left, Left, 9-3/16" (D39ASSL-SB)
- BESSEY Aviation Snip, Right, 7 3/16 in, Alloy steel (D15A-BE)
- BESSEY Offset Snip, Straight, 7 1/2 in, Stainless Steel (D48A)
- MALCO HAND SEAMER ALUM 5""BLD (S5R)
- Bessey Snips