Shop All Angle Clamps
Bessey
Angle Clamp, Die Cast, 90 deg.
Mfr # WS-3+2K
Zoro # G4171977
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ergonomic
- Miter Capacity (In.) 1 1/8 in
- Throat Depth (In.) 4 in
- Jaw Length (In.) 4 in
- Jaw Height (In.) 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # WS-3+2K
- Zoro # G4171977
- UPC # 091162001547
- Country of Origin China
- Category Angle Clamps
Dimensions
Throat Depth (In.) | 4 in |
Jaw Length (In.) | 4 in |
Jaw Height (In.) | 1 1/8 in |
Jaw Height | 1 1/8 in |
Throat Depth | 4 in |
Jaw Width | 4 in |
Details
Item | Angle Clamp |
Type | Ergonomic |
Miter Capacity (In.) | 1 1/8 in |
Material | Die Cast |
Features | Adjusts Automatically to Wood Thickness, Ergonomic Composite Handle, Acme Thread |
Includes | (2) Mount Clamps |
For Use With | Mfr. No. TK-6 |
Spindle | Galvanized |
Function | For Woodworking, Clearance of Dowels, Screws or Staples While Gluing |
Spindle Material1 | Galvanized |
Handle Material | Composite |
Jaw Material | Die Cast |
Clamping Angle - Maximum | 90 Degrees |
Clamping Capacity | 4 in |
Application | Construction, Woodwork |
Miter Capacity | 1 1/8 in |
Handle Style | Ergonomic |
Description
Angle Clamp, Miter Capacity 1 1/8 in, Jaw Width 4 in, Jaw Height 1 1/8 in, Throat Depth 4 in, Jaw Material Die Cast, Spindle Material Galvanized, Clamping Capacity 4 in, Application Construction, Woodwork, Clamping Angle - Maximum 90 Degrees , Features Adjusts Automatically to Wood Thickness, Ergonomic Composite Handle, Acme Thread, Handle Material Composite, Handle Style Ergonomic, Includes (2) Mount Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Extension 1/2" Dr, 10 in L, 1 Pieces, Satin (05003643001)
- FASTCAP Wood Chisel, 1/4 In. x 8-3/4 In. (PC-1/4 POCKET CHISEL)
- MICRO 100 Grooving Tool (RRL-087-16)
- DEWALT 6" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4808B25)
- BESSEY Angle Clamp, 90 deg, 9-1/2 in Cap (WSM-12)
- BESSEY Angle Clamp, 90 deg, 7 in Cap (WSM-9)
- BESSEY Angle Clamp, 90 deg, 8 in Cap (WS-6)
- BESSEY Angle Clamp, 90 Deg Corner, Zinc, 3 In Cap (WS-1)
- WESTWARD Angle Vise, 90 deg, Fixed, 3-1/2 in Open (39M996)
- BIG HORN 4 Inch Jaw 90 Degree Welder Molding Angle Corner Clamp Bench Vise (19304)
- WESTWARD Angle Clamp, 90 Deg, Aluminum, 1-27/32 Cap (10D586)
- Bessey Angle Clamps