Shop All Angle Clamps
Bessey
Angle Clamp, 90 deg, 7 in Cap
Mfr # WSM-9
Zoro # G5018447
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 Degrees
- Miter Capacity (In.) 3 1/2 in
- Throat Depth (In.) 7 in
- Jaw Length (In.) 4 in
- Jaw Height (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # WSM-9
- Zoro # G5018447
- UPC # 788502008402
- Country of Origin Germany
- Category Angle Clamps
Dimensions
Throat Depth (In.) | 7 in |
Jaw Length (In.) | 4 in |
Jaw Height (In.) | 1 3/8 in |
Jaw Height | 1 3/8 in |
Throat Depth | 7 in |
Jaw Width | 4 in |
Details
Item | Angle Clamp |
Type | 90 Degrees |
Miter Capacity (In.) | 3 1/2 in |
Material | Cast iron |
Spindle | Copper Plated |
Features | Automatic Adjustment to Work Pieces of Different Thicknesses, Service Spindle Assembly (Item# 3100953) |
Function | For Welding, Holding, Fixing, And Aligning Material At An Exact Right Angle |
Clamping Capacity | 7 in |
Spindle Material1 | Copper |
Self-Centering | Yes |
Application | Welding |
Clamping Angle - Maximum | 90 Degrees |
Jaw Material | Cast Iron |
Miter Capacity | 3 1/2 in |
Description
The BESSEY WSM-9 Angle Clamp is the ideal tool for holding, fixing and aligning material at an exact right angle. It will make your work easier and more efficient. This 7 in. capacity angle clamp can be used for welding, holding, fixing and aligning material at an exact right angle. The automatic adjustment makes it easy to adjust the work pieces of different thicknesses. Made of cast iron, this 90 degree angle clamp has a copper plated spindle that ensures smooth action when opening or closing the jaws. With its 3 1/2" miter capacity and 4" jaw length, the BESSEY WSM-9 Angle Clamp is the high quality tool you need to finish your projects quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Hex Screwdriver 3/32 in Round (401L64)
- DEWALT SDS Max to SDS+ Adapter (DW5891)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52909X)
- STARRETT Micrometer Inside (78XTZ-6)
- BESSEY Angle Clamp, Die Cast, 90 deg. (WS-3+2K)
- BESSEY Angle Clamp, 90 deg, 8 in Cap (WS-6)
- BESSEY Angle Clamp, 90 deg, 9-1/2 in Cap (WSM-12)
- BESSEY Angle Clamp, 90 Deg Corner, Zinc, 3 In Cap (WS-1)
- WOLFCRAFT Quick-Release 90 Degree Angle and Corner Clamp (3415405)
- WILTON Angle Clamp, 2-3/4 Capacity, Aluminum (AC-324)
- RICHELIEU HARDWARE 3/8-inch to 1-inch (10 mm to 25 mm) Corner Clamp, PK 2 (3051404)
- Bessey Angle Clamps