Shop All Bar Clamps
Bessey
98" Bar Clamp, 3-3/4" Throat Depth
Mfr # KREV98
Zoro # G4669563
Sold in multiples of 2 for $195.78
Free Shipping & Returns
$195.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Throat Depth (In.) 3-3/4"
- Type Vario K Body Revolution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # KREV98
- Zoro # G4669563
- UPC # 788502203845
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-3/4" |
Details
Max. Jaw Opening (In.) | 98" |
Item | Bar Clamp |
Type | Vario K Body Revolution |
Description
Vario K Body Revo Parallel Clamp,98 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #2 (46672)
- KRAFT TOOL All Purpose Tub (BC217)
- STARRETT Outside Micrometer, 100 to 125mm Range (T436.1XRL-12)
- DEWALT 5/32" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (Bulk 25) (DW5401B25)
- BESSEY 24 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3524)
- BESSEY 18 Clutch Bar Clamp (GSCC2.518)
- BESSEY Bessey B-EC3 3-Way Edge Clamp Light Duty (B-EC3)
- BESSEY BESSEY 013-MGC-2 Ground Clamp 800A Magn (013-MGC-2)
- BESSEY 12 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-12)
- BESSEY K-Body REVOlution (KRE) K Body Extender (KBX20)
- BESSEY Clutch Style Set, Wood Handle and 2 1/2 in Throat Depth (GSCC4PK-C)
- Bessey Bar Clamps