Shop All Bar Clamps
Bessey
9 in Bar Clamp, Tempered Drop-Forged Steel Handle and 5 1/2 in Throat Depth
Mfr # GSM25
Zoro # G4407873
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Tempered Drop-Forged Steel
- Throat Depth (In.) 5 1/2 in
- Application Industrial
- Swivel Pad (In.) 1-1/2
- Load Capacity (Lb.) 2,660 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GSM25
- Zoro # G4407873
- UPC # 788502200806
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 1/2 in |
Bar Size (In.) | 7/16 in |
Spindle Dia. (In.) | 0.775 |
Nominal Rail Size (In.) | 1-3/16 x 19/32 |
Bar Width (In.) | 19/32 in |
Handle Length (In.) | 4 11/16 in |
Screw Size (In.) | 0.775 |
Spindle Diameter1 | 13/16 in |
Bar Width | 5/8 in |
Max Throat Depth | Greater than 5" |
Handle Length | 4 11/16 in |
Throat Depth1 | 5 1/2 in |
Jaw Pad Width | 1 1/2 in |
Description
This Bessey GSM25 9 in. Bar Clamp is an industrial-grade clamp that will hold tight while you work. It has a high quality steel handle and 5 1/2 in. throat depth, which means it can be used for heavy duty applications. The clamp is designed to be used for welding, assembly and general purpose clamping purposes. With a tempered cold drawn forged steel bar, this clamp is built to last and offer the most durability possible. This ClassiX - Heavy Duty Pad features a swivel pad that provides optimal support when working with metal objects of various shapes and sizes. The max jaw opening of 9 in., handle material of steel, throat depth of 5 1/2 in., bar thickness of 1 3/16 in., nominal rail size of 1 3/16 x 19/32", and clamping surface width of 2 5/8" makes this one tough tool to beat. If you need something strong enough to do the job, then look no further than the BESSEY GSM25 9 in Bar Clamp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Glow Rod Accessory Kit (7-06AK)
- CAPRI TOOLS 24mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11924)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- GENERAL WIRE SPRING General Wire 1-1/2" ClogChopper W/ R-Connector for 1-1/2 - 3" Pipe (R-1-1/2CG)
- BESSEY 16 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-16)
- BESSEY 12" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth (UK3.012)
- BESSEY 10 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS25K)
- BESSEY 36 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-36)
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- BESSEY 6-5/16" Bar Clamp, Wood Handle and 2-5/16" Throat Depth (GTR16B6)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader (39185)
- Bessey Bar Clamps