Shop All Bar Clamps
Bessey
84 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth
Mfr # IBEAM84
Zoro # G3919367
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Cast Iron
- Throat Depth (In.) 2 in
- Width 2"
- Application Woodworking
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # IBEAM84
- Zoro # G3919367
- UPC # 788502203531
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 in |
Width | 2" |
Width (In.) | 2 in |
Handle Length (In.) | 5 3/4 in |
Nominal Rail Size (In.) | 1-1/2 x 15/32 |
Bar Size (In.) | 1 3/4 in |
Screw Size (In.) | 5/8 |
Bar Width (In.) | 1 41/64 in |
Spindle Dia. (In.) | 5/8 |
Spindle Diameter1 | 5/8 in |
Overall Width3 | 2 in |
Handle Length | 5 3/4 in |
Throat Depth1 | 2 in |
Max Throat Depth | Less than 3" |
Bar Width | 1 11/16 in |
Description
When you need to exert pressure on a piece of wood, the BESSEY IBEAM84 84 in Bar Clamp is an excellent choice. It has a cast iron handle and nickel plated steel bar. The BESSEY IBEAM84 features smooth pads that are made of urethane. This industrial and institutional woodworking clamp comes with a 2" width and 2" pad type. It also has a 5 3/4 in. handle length, which makes it easy to control the clamp's power and reach. The throat depth is 2", allowing you to work with pieces up to 84". If you want an industrial strength bar clamp that can stand up to any task, this BESSEY IBEAM84 is the perfect tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cable Autofeed Assembly, 13-3/4" x 7-1/2" x 4-5/16" (22XP41)
- DEWALT 15/32" PILOT POINT(R) drill bit (DW1930)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- KNIPEX Pliers Wrench, 7 1/4 (86 01 180 SBA)
- BESSEY 24 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM24)
- BESSEY 36 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM36)
- BESSEY 30 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM30)
- BESSEY 24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (GSCC3.524)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (LC8)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL24)
- ARABA VECTOR Long Arm Quick Fist Clamp (AR954114)
- Bessey Bar Clamps