Shop All Bar Clamps
Bessey
8 in Bar Clamp, Wood Handle and 2 in Throat Depth
Mfr # LMU2.008
Zoro # G4407724
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 2 in
- Application Woodworking
- Includes Removable Plastic Jaw Caps
- Swivel Pad (In.) 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # LMU2.008
- Zoro # G4407724
- UPC # 091162013267
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 in |
Nominal Rail Size (In.) | 19/32 x 3/16 |
Spindle Dia. (In.) | 0.395 |
Bar Size (In.) | 3/4 in |
Handle Length (In.) | 3 in |
Screw Size (In.) | 0.395 |
Bar Width (In.) | 3/16 in |
Spindle Diameter1 | 7/16 in |
Bar Width | 3/16 in |
Handle Length | 3 in |
Jaw Pad Width | 7/8 in |
Throat Depth1 | 2 in |
Max Throat Depth | Less than 3" |
Description
Bar Clamp, Bar Type U-Style, Clamping Capacity 8 in, Clamping Force 330 lb, Throat Depth 2 in, Jaw Pad Type Non-Marring, Swivel, Sliding Mechanism Bar Slide, Bar Thickness 5/8 in, Application Woodworking, Bar Material Zinc Die Cast, Bar Width 3/16 in, Handle Length 3 in, Handle Material Wood, Includes Removable Plastic Jaw Caps, Jaw Pad Width 7/8 in, Spindle Diameter 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Hex 2Mm Power Bit x 2 (150H020A)
- KLEIN TOOLS General Purpose Torx Screwdriver T20 Round (19543)
- S & W MANUFACTURING Knrl Ctrl Knob, M5, 19mm dia., 16mm (MWTR-021)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #44 (C70177)
- BESSEY 4 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.004)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.006)
- BESSEY 6" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth (UK3.006)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 20 in Throat Depth (CDS24-20WP)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL18)
- BESSEY Bessey B-EC3 3-Way Edge Clamp Light Duty (B-EC3)
- BESSEY 36 Clutch Bar Clamp (GSCC2.536)
- Bessey Bar Clamps