Shop All Bar Clamps
Bessey
8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth
Mfr # SGL-8
Zoro # G8798781
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4 3/4 in
- Width 9"
- Application Industrial
- Includes Heavy Duty Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SGL-8
- Zoro # G8798781
- UPC # 788502294706
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Width | 9" |
Width (In.) | 9 in |
Handle Length (In.) | 4 21/32 in |
Bar Size (In.) | 13/32 in |
Nominal Rail Size (In.) | 1-1/16 |
Spindle Dia. (In.) | 45/64 |
Bar Width (In.) | 1 1/16 in |
Screw Size (In.) | 45/64 |
Max Throat Depth | 4 - 5" |
Spindle Diameter1 | 3/4 in |
Throat Depth1 | 4 3/4 in |
Overall Width3 | 9 in |
Bar Width | 1 1/16 in |
Handle Length | 4 11/16 in |
Jaw Pad Width | 1 1/2 in |
Description
Bar Clamp, Clamping Capacity 8 in, Clamping Force 1,800 lb, Throat Depth 4 3/4 in, Jaw Pad Type Swivel, Bar Thickness 9/16 in, Application Industrial, Bar Material Steel, Bar Width 1 1/16 in, Handle Length 4 11/16 in, Handle Material Steel, Includes Heavy Duty Pad, Jaw Pad Width 1 1/2 in, Overall Width 9 in, Spindle Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 3-Pc Pick Set (17714)
- VIKING 5/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02790)
- JPW INDUSTRIES Bash Dead Blow Hammer 8 Lb. Head A (55830)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 7/16 (C18654)
- BESSEY 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-24)
- BESSEY 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-18)
- BESSEY 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-12)
- BESSEY Variable Angle Device 2 PK (VAD)
- BESSEY 12" Welding Clamp, Steel Handle and 5-1/2" Throat Depth (GSH30)
- BESSEY Trigger Clamp, Plastic Handle and 1 5/8 in Throat Depth (EHKMICRO)
- ECLIPSE Traditional Angle Vice Plates 6" (EMV6)
- Bessey Bar Clamps