Shop All Bar Clamps
Bessey
8 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth
Mfr # MMS-8
Zoro # G3020622
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 2 1/4 in
- Application Industrial
- Screw Size (In.) 15/32
- Type Light Duty MMS Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # MMS-8
- Zoro # G3020622
- UPC # 788502009997
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 1/4 in |
Screw Size (In.) | 15/32 |
Nominal Rail Size (In.) | 17/32 x 1/4 |
Spindle Dia. (In.) | 15/32 |
Handle Length (In.) | 2 1/2 in |
Jaw Pad Width | 7/8 in |
Spindle Diameter1 | 1/2 in |
Max Throat Depth | Less than 3" |
Throat Depth1 | 2 1/4 in |
Handle Length | 2 1/2 in |
Description
This BESSEY MMS-8 8 in Bar Clamp is perfect for light duty clamping. The standard pad swivels, allowing you to position the bar clamp as needed. This light duty bar clamp has a steel handle and steel bar material. Its 8 in. max jaw opening and 2 1/4 in throat depth make it versatile enough for various applications. It comes with a 3/4 x 1 1/4 pad face and 17/32 x 1/4 nominal rail size. Equip yourself with this BESSEY MMS-8 8 in Bar Clamp today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5052)
- GREENLEE Electrical Cable Feeder, 3.5 In Dia, 115V (6810)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5548)
- SUPERCUT 111-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (444339)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL24)
- BESSEY 40 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3540)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (SG30VAD)
- BESSEY 40" Bar Clamp, 4-1/2" Throat Depth (TG4.540+2K)
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- BESSEY 12" Welding Clamp, Steel Handle and 5-1/2" Throat Depth (GSH30)
- Bessey Bar Clamps