Shop All Bar Clamps
Bessey
8 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth
Mfr # 660-S8
Zoro # G0331880
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Forged Steel
- Throat Depth (In.) 4 in
- Application Industrial
- Includes Patented Rail Profile, Replaceable Swivel Pads
- Nominal Clamping Pressure 726 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 660-S8
- Zoro # G0331880
- UPC # 788502200127
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 in |
Nominal Rail Size (In.) | 7/8 x 11/32 |
Spindle Dia. (In.) | 0.625 |
Spindle Diameter1 | 5/8 in |
Jaw Pad Width | 1 1/2 in |
Max Throat Depth | 4 - 5" |
Throat Depth1 | 4 in |
Description
The Bessey 660-S8 8 in Bar Clamp is a professional quality tool that will handle the tough jobs. The forged steel handle gives you a solid grip and swivel pad allows for versatile use. Designed to provide you with 726 lb of clamping pressure, this F-style sliding arm bar clamp has an 8 in max jaw opening. The 4 in throat depth means it can be used with a variety of objects up to 7/8 x 11/32" nominal rail size. It features replaceable standard pads, which are swivel type and can be removed easily without tools. If you want your projects to go smoothly, then get yourself the BESSEY 660-S8 8 in Bar Clamp today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S3100)
- RIDGID Thumb Screw (46220)
- ULLMAN Ullman 758-K-2 2-1/8" x 3-1/2" Mirror 11" to 15" L Inspection Mirror with Telescoping Shaft Rectangular (758-K-2)
- MILWAUKEE TOOL 250 MCM Aluminum U Style Die (49-16-U250)
- BESSEY 12 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S12)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S18)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL06)
- BESSEY 18 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.018)
- BESSEY 7 1/2 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (GSM20)
- BESSEY 40 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth (TGK4.540+2K)
- JET Parallel Clamp Framing Kit and 4-1/8" Throat Depth (70411)
- Bessey Clamps