Shop All Bar Clamps
Bessey
8" Bar Clamp, Wood Handle and 4" Throat Depth
Mfr # TC4.008
Zoro # G5775248
product price: $18.59
/ea
Sold in multiples of 10 for $185.90
$185.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 4"
- Application Industrial Application
- Includes Ergonomically Shaped Wood Handle, Standard Pad, and Plastic Cap
- Max. Jaw Opening (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # TC4.008
- Zoro # G5775248
- UPC # 091162007778
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4" |
Details
Handle Material | Wood |
Application | Industrial Application |
Includes | Ergonomically Shaped Wood Handle, Standard Pad, and Plastic Cap |
Item | Bar Clamp |
Max. Jaw Opening (In.) | 8" |
Description
Malleable Cast Iron Flat Rail,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Sledge Hammer, 8 lb., 32 In, Fiberglass (J1437G)
- PROTO 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (J7440H)
- DRILL AMERICA 1"x13" Carbide Tipped Masonry Drill Bit (DAM13X1)
- ARROW FASTENER Staple Gun, Flat Crown Staples, Cap 100 (JT27)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (SQ-12)
- BESSEY 7 1/2 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (GSM20)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK15)
- BESSEY 18 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth (7200S-18)
- BESSEY 20 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (SQ-20)
- BESSEY 30 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM30)
- BESSEY 12" Welding Clamp, Steel Handle and 5-1/2" Throat Depth (GSH30)
- Bessey Clamps