Shop All Bar Clamps
Bessey
8" Bar Clamp, Steel Handle and 5-1/2" Throat Depth
Mfr # SQ-8
Zoro # G5775345
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 5-1/2"
- Application Industrial
- Includes Standard Rail Profile, Heavy Duty Pad
- Type Medium Duty S Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SQ-8
- Zoro # G5775345
- UPC # 788502013604
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5-1/2" |
Details
Handle Material | Steel |
Application | Industrial |
Includes | Standard Rail Profile, Heavy Duty Pad |
Max. Jaw Opening (In.) | 8" |
Type | Medium Duty S Series |
Item | Bar Clamp |
Description
This Bessey SQ-8 8" Bar Clamp is the right tool for clamping together materials when you are working on large projects. It has a medium duty rating, and it will stand up to heavy use. This bar clamp features a steel handle and 5-1/2" throat depth. It also has an 8" max jaw opening. The Bessey SQ-8 Bar Clamp is perfect for your next industrial project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Arbor Press, 6-1/2" Swing, 9-1/4" H (467L13)
- GEDORE Spanner Wrench, 110 to 115mm Capacity (40 Z 110-115)
- WESTWARD 3/4 in Drive, 46mm 12 pt Metric Socket, 12 Points (5MX57)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.20mm (46459)
- BESSEY Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth (PC12-2)
- BESSEY 12" Welding Clamp, Steel Handle and 5-1/2" Throat Depth (GSH30)
- BESSEY 24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-24)
- BESSEY 84 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM84)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 7 in Throat Depth (TG7.024+2K)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL24)
- ECLIPSE Vice Swivel Base for EMV1 (EMVSB-1)
- Bessey Bar Clamps