Shop All Bar Clamps
Bessey
79" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth
Mfr # SLV200M
Zoro # G8798772
product price: $188.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$188.99
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 4 3/4 in
- Function Clamping or Spreading
- Bar Material Steel
- Capacity (In.) 79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SLV200M
- Zoro # G8798772
- UPC # 788502201629
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Throat Depth1 | 4 3/4 in |
Max Throat Depth | 4 - 5" |
Description
When you need to clamp or spread, the Bessey SLV200M 79" Bar Clamp is a reliable tool for your needs. The high-quality steel handle and cold drawn German steel bar give this sliding arm clamp a long life. It can be used for clamping or spreading up to 79 in., with a 14 to 93 in. spread range. The throat depth of 4 3/4 in. makes it easy to position this sliding arm clamp exactly where you want it. The Bessey Bar Clamp is an excellent choice when you need reliable performance from your tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 pc. Pry Bar Set (48-22-9214)
- PELICAN Black Protective Case, 18"L x 8.4"W x 6.7"D (IM2306)
- KIPP Wing Grip D=8-32X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9AE6X20)
- WILTON Combination Vise, 6" Jaw Width (C3)
- BESSEY 60" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV150M)
- BESSEY 39-1/2" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV100M)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK30)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (LC12)
- BESSEY 6" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth (UK3.006)
- BESSEY 36" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.536+2K)
- BESSEY 98" Parallel Clamp, 3-3/4" Throat Depth (KRE3598)
- Bessey Bar Clamps