Shop All Bar Clamps
Bessey
78" Bar Clamp, 3-3/4" Throat Depth
Mfr # KREV78
Zoro # G4669572
product price: $91.79
/ea
Sold in multiples of 2 for $183.58
Free Shipping & Returns
$183.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 3-3/4"
- Type Vario K Body Revolution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # KREV78
- Zoro # G4669572
- UPC # 788502203838
- Country of Origin Multiple
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-3/4" |
Details
Max. Jaw Opening (In.) | 78" |
Item | Bar Clamp |
Type | Vario K Body Revolution |
Description
Vario K Body Revo Parallel Clamp,78 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- TENG TOOLS 2300 1/2" Drive Stud Extractor (2300)
- XCELITE 5/16" 8" Round (R5168N)
- GRAY TOOLS 1/4" Drive 42 Tooth Reversible Ratchet Head, 1000V Insulated (10842-I)
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- BESSEY 12 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S12)
- BESSEY Pivot Jaws 2 PK (KR-AS)
- BESSEY Bessey LM2.004 4" Light Duty Bar Clamp (LM2.004)
- BESSEY 18" Bar Clamp, 5-1/2" Throat Depth (TG5.518+2K)
- BESSEY 30 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM30)
- BESSEY 24" Bar Clamp, Electro-Galvanized Sliding Pin T-Handle Handle and 4 in Throat Depth (CL24)
- Bessey Clamps