Shop All Bar Clamps
Bessey
7 1/2 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth
Mfr # GSM20
Zoro # G0331795
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Forged Steel
- Throat Depth (In.) 4 3/4 in
- Application Industrial
- Spindle Dia. (In.) 0.775
- Nominal Clamping Pressure 2,660 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GSM20
- Zoro # G0331795
- UPC # 788502200899
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Spindle Dia. (In.) | 0.775 |
Nominal Rail Size (In.) | 1-3/16 x 19/32 |
Spindle Diameter1 | 13/16 in |
Max Throat Depth | 4 - 5" |
Throat Depth1 | 4 3/4 in |
Details
Handle Material | Forged Steel |
Application | Industrial |
Item | Bar Clamp |
Nominal Clamping Pressure | 2,660 lb |
Max. Jaw Opening (In.) | 7 1/2 in |
Swivel Type | Heavy Duty |
Opening (In.) | 7 1/2 in |
Bar Material | Steel |
Pad Type | Heavy Duty |
Type | ClassiX(R) - Heavy Duty Pad |
Duty Rating | Heavy Duty |
Clamping Force1 | 2,660 lb |
Jaw Pad Type | Swivel |
Slide Mechanism | Clutch |
Max Jaw Opening | 12" or less |
Clamping Capacity1 | 7 in |
Description
This Bessey GSM20 7 1/2 in. Bar Clamp is an essential tool for anyone who needs to hold materials in place for welding, assembly or general construction purposes. The ClassiX Heavy Duty Pad ensures that the bar clamp provides a secure grip on all types of materials. This heavy duty bar clamp has a steel handle and pad which makes it very durable. It also features a tempered alloy steel bar with cold drawn, heat treated steel to provide maximum strength and rigidity. With its 4 3/4 in throat depth and 7 1/2 in max jaw opening, this bar clamp can accommodate larger pieces of material with ease. When you need to hold materials securely for construction purposes, you can rely on the BESSEY GSM20 7 1/2" Bar Clamp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pneumatic Pilot Punch Kit, 5 pcs. (32020)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0115 (111401150)
- MITUTOYO Spherical Micrometer, Flat, 0-1" (295-153)
- DRILLCO Jobber Length Drill, SelfCentering, Series 730, Imperial, 38 In Drill Size Fraction, 0375 In (730A124)
- BESSEY classiX Sliding Arm Bar Clamp Set with Forged Steel Handle (CLSXHD-SET)
- BESSEY 12 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-12)
- BESSEY 30 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.530)
- BESSEY Variable Angle Device 2 PK (VAD)
- BESSEY Jaw Protectors 2 PK (KR-JP)
- BESSEY 36 Clutch Bar Clamp (GSCC2.536)
- BESSEY Bessey 24in. Clutch Bar Clamp GSCC2.524 (GSCC2.524)
- Bessey Clamps