Shop All Bar Clamps
Bessey
60 in Bar Clamp, Steel Handle and 7 in Throat Depth
Mfr # 4800S-60
Zoro # G5018273
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 7 in
- Width 1-1/2"
- Application Industrial
- Includes Standard Rail Profile, MorPad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 4800S-60
- Zoro # G5018273
- UPC # 788502008143
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 7 in |
Width | 1-1/2" |
Width (In.) | 1 1/2 in |
Screw Size (In.) | 3/4 |
Bar Width (In.) | 25/32 in |
Spindle Dia. (In.) | 3/4 |
Nominal Rail Size (In.) | 1-37/64 x 25/32 |
Handle Length (In.) | 6 in |
Bar Size (In.) | 7/16 in |
Handle Length | 6 in |
Bar Width | 13/16 in |
Overall Width3 | 1 1/2 in |
Spindle Diameter1 | 3/4 in |
Jaw Pad Width | 1 1/2 in |
Throat Depth1 | 7 in |
Max Throat Depth | Greater than 5" |
Description
The Bessey 4800S-60 60 in Bar Clamp is the ideal tool for heavy duty work. With a steel handle and 7 in. throat depth, it is capable of clamping extra large objects. The bar clamp has a 1 1/2" width and swivel morpad pad type that tilts 35 degrees. The cold drawn alloy steel bar provides superior strength to this unit, while the steel handle gives you better control over your workpiece. This heavy duty bar clamp can hold up to 60 in. of material with its 2 1/4 x 2 3/4" jaw opening and 2 3/4 x 1 3/4" face size. With its superior strength and high capacity, the Bessey 4800S-60 60 in Bar Clamp is just what you need for holding large materials together during assembly or repair jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Index, Jobber Length, Plastic (30550)
- ECLIPSE TOOLS Ratcheted Modular Plug Crimper (902-360)
- K-TOOL INTERNATIONAL 1/2" Drive SAE, 13 pcs (KTI-23110)
- STARRETT Combination Set (9-12-4R)
- BESSEY 36 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-36)
- BESSEY 48 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-48)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (RSC-12)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.506)
- BESSEY 12 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-12)
- BESSEY 36 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.536)
- WILTON 5' Jaw Opening, in.Iin. Bar Clamp - 6,000 Load Capacity, Regular-Duty (21805)
- Bessey Bar Clamps