Shop All Bar Clamps
Bessey
6" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth
Mfr # GSCC3.506+2K
Zoro # G5775099
product price: $14.89
/ea
Sold in multiples of 4 for $59.56
$59.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 3-1/2"
- Type Clutch Style with 2K Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GSCC3.506+2K
- Zoro # G5775099
- UPC # 091162001561
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-1/2" |
Details
Handle Material | Wood |
Item | Woodworking Clamp |
Max. Jaw Opening (In.) | 6" |
Type | Clutch Style with 2K Handle |
Description
This Bessey GSCC3.506+2K 6" Woodworking Clamp is the perfect tool for your next woodworking project. It will allow you to hold two pieces of wood together, while it is being glued or nailed. With a 3-1/2" throat depth and 6" max jaw opening, this woodworking clamp has a clutch style with 2K handle. The clamp's jaws are crafted from heat treated high grade German cold rolled spring steal, ensuring durability and strength. The wooden handle provides comfort and control while working on your project. This Bessey Woodworking Clamp is the one you need for your next woodworking project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Hook-Style Film and Foam Cutter Injector, 8 1/2 in L (SH-701)
- AMPCO SAFETY TOOLS Nonsparking Mallet, 32 oz., 14 In. L (M-1FG)
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD15/16)
- ROTHENBERGER Robox Plier Set. Three-Part Plier Set (1000002188)
- BESSEY 12" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.512+2K)
- BESSEY 18" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.518+2K)
- BESSEY 24" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.524+2K)
- BESSEY 36 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM36)
- BESSEY 31 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (LC31)
- BESSEY 12 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-12)
- BESSEY 8 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.008)
- Bessey Clamps