Shop All Bar Clamps
This Product is Discontinued
Bessey
6" Wood Handscrew Clamp, Wood Handle and 6" Throat Depth (Discontinued)
Mfr # HS-12
Zoro # G5773988
This Product is Discontinued
Key Features
- Handle Material Wood
- Throat Depth (In.) 6"
- For Use With Front: Cadillac ATS 17-16, CTS 15-09; Chevrolet Camaro 15-12, Corvette 17-15; Dodge Challenger 17-15, Charger 17-15; Jeep Grand Cherokee 17-12
- Max. Jaw Opening (In.) 6"
- Type Wood Hand screw Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # HS-12
- Zoro # G5773988
- UPC # 091162008157
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 6" |
Details
Handle Material | Wood |
For Use With | Front: Cadillac ATS 17-16, CTS 15-09; Chevrolet Camaro 15-12, Corvette 17-15; Dodge Challenger 17-15, Charger 17-15; Jeep Grand Cherokee 17-12 |
Item | Wood Handscrew Clamp |
Max. Jaw Opening (In.) | 6" |
Type | Wood Hand screw Clamps |
Description
Wood Handscrew Clamp,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.