Shop All Handscrew Clamps
Bessey
6 WD Hand Screw Clamp
Mfr # HS-6
Zoro # G408127733
product price: $22.89
/ea
Sold in multiples of 12 for $274.68
$274.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # HS-6
- Zoro # G408127733
- UPC # 91162008225
- Country of Origin China
- Category Handscrew Clamps
Description
6, Wood, Hand Screw Clamp, Adjustable Jaws For A Strong Grip Or Delicate For Those Small Projects, Oiled Wooden Jaws Won't Damage Or Slip On Your Work Piece, Held Together By ColdDrawn, CarbonSteel Spindles Swivel Nuts, Acme Thread For Quick Clamping, Metal Parts Are Treated To Resist Rust, Large Handles For Comfort Torque, 6 Jaw Length, 3 Clamping Capacity, 3 Throat Depth,37 Spindle Diameter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, 9/16 in Hex SAE Socket, 6 Points (J7218PF)
- PROTO SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (J46228)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set Metric, SAE 81 Pieces 4 mm to 19 mm, 5/32 in to 13/16 in (J47181)
- WIDIA Tap Set, #6-32 UNC H2 ANSI 3FL HAND HSS (15234)
- KIPP Ball-End Thrust Screw W Head, Form:A With Full Ball, M04, L=9, 9, Stainless Bright, Comp:Stainless (K0381.10410)
- KIPP Ball-End Thrust Screw Without Head, Form:A Steel Ball, M24 (K0383.12435)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10610)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M08, L=20, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20820)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- STM 6 Capacity Parallel Clamps (231298)
- KIPP Ball-End Thrust Screw Wo Head, Form:B Ball Steel, M08, L=10, 3, Carbon Steel, Comp:Ball-Bearing Steel (K0383.20810)
- Bessey Clamps