Shop All Bar Clamps
Bessey
6 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth
Mfr # EZ15-6
Zoro # G0331969
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Composite Plastic
- Throat Depth (In.) 2 3/8 in
- Application Woodworking, Assembly, Gluing, Construction, Maintenance and General Purpose Clamping
- Type One-Handed EZ Clamps
- Bar Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # EZ15-6
- Zoro # G0331969
- UPC # 788502202862
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 3/8 in |
Nominal Rail Size (In.) | 1/2 x 13/64 |
Throat Depth | 2 1/2 in |
Jaw Pad Height | 1 1/4 in |
Jaw Pad Width | 1 1/16 in |
Details
Handle Material | Composite Plastic |
Application | Woodworking, Assembly, Gluing, Construction, Maintenance and General Purpose Clamping |
Type | One-Handed EZ Clamps |
Item | Clamp |
Max. Jaw Opening (In.) | 6 in |
Bar Material | Steel |
Opening (In.) | 6 in |
Pad Type | Large, Soft |
Nominal Clamping Pressure | 150 lb |
Spreading Capacity - Maximum | 12 in |
Jaw Pad Type | Soft-Touch Grooved |
Clamping Force | 150 lb |
Spreading Capacity Range | 5 in - 12 in |
Spreading Capacity - Minimum | 5 in |
Jaw Pad Style | Grooved |
Clamping Capacity | 6 in |
Description
This Bessey EZ15-6 6 in. Clamp is the perfect tool for clamping woodworking, assembly, gluing and construction projects. It can also be used for general purpose clamping tasks. This one-handed clamp has a composite plastic handle and a 2 3/8" throat depth. The large, soft pad ensures your workpiece is securely clamped without damaging it. It has a plastic bar that will not mar or scratch your work surface as you use it. Its max jaw opening of 6 in., nominal rail size of 1/2 x 13/64", opening of 6 in., and nominal clamping pressure of 150 lb make this an effective tool to have on hand for your next project. The Bessey EZ15-6 Composite Plastic Handle Clamp is easy to use and sturdy enough to hold up well during your project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Carbon Steel, M6 (10T932)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk (47-442)
- BOSCH Drill Bit Set, 9 pcs., Black Oxide Finish (BL9IM)
- BESSEY 20 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (SQ-20)
- BESSEY 12 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ30-6)
- BESSEY 12 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.012)
- BESSEY 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-24)
- BESSEY 12" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.512+2K)
- BESSEY 118" Bar Clamp, Wood Handle and 5 1/2 in Throat Depth (GSV300M)
- BESSEY 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-18)
- BESSEY 24 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.524)
- Bessey Clamps