Shop All Bar Clamps
Bessey
6 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth
Mfr # GSCC2.506
Zoro # G4407821
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 2 1/2 in
- Application Assembly, Construction, General Purpose Clamping, Gluing, Maintenance
- Includes Removable Plastic Jaw Caps
- Clamping Surface D (In.) 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # GSCC2.506
- Zoro # G4407821
- UPC # 091162009598
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 1/2 in |
Bar Width (In.) | 1/4 in |
Bar Size (In.) | 13/16 in |
Spindle Dia. (In.) | 0.40 |
Handle Length (In.) | 3 1/2 in |
Nominal Rail Size (In.) | 3/4 x 1/4 |
Screw Size (In.) | 0.4 |
Handle Length | 3 1/2 in |
Bar Width | 1/4 in |
Max Throat Depth | Less than 3" |
Jaw Pad Width | 1 in |
Spindle Diameter1 | 7/16 in |
Throat Depth1 | 2 1/2 in |
Description
Bar Clamp, Bar Type Serrated Rail, Handle Style Screwdriver, Clamping Capacity 6 in, Clamping Force 600 lb, Throat Depth 2 1/2 in, Jaw Pad Type Swivel, Sliding Mechanism Clutch, Bar Thickness 3/4 in, Spindle Finish Powder Coated, Application Assembly, Construction, General Purpose Clamping, Gluing, Maintenance, Bar Material Nickel-Plated Drawn Steel, Bar Width 1/4 in, Function Clamp, Handle Length 3 1/2 in, Handle Material Wood, Includes Removable Plastic Jaw Caps, Jaw Pad Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Taper Gauge (1160-10)
- DE-STA-CO Clamp Straight-Line Action 605-M (605-M)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M22x1 Thread, HSS, Bright, Right Hand Cutting (DWTSMT22X1)
- MILWAUKEE TOOL 3/8 in Drive SAE, 8 pcs (48-22-9542)
- BESSEY 36 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.536)
- BESSEY 12 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.512)
- BESSEY 24 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.524)
- BESSEY 36" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-36)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-24)
- BESSEY 18" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS45-8)
- IRWIN 4PK 6QuickGripBarClamp (1964758)
- Bessey Clamps