Shop All Bar Clamps
Bessey
6 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth
Mfr # SQ-4
Zoro # G9991737
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4 3/4 in
- Width 6-9/16"
- Application Industrial
- Includes Standard Rail Profile, Standard Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SQ-4
- Zoro # G9991737
- UPC # 788502013505
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Width | 6-9/16" |
Width (In.) | 6 9/16 in |
Nominal Rail Size (In.) | 55/64 x 13/32 |
Screw Size (In.) | 13/32 |
Bar Size (In.) | 55/64 in |
Handle Length (In.) | 4 5/8 in |
Spindle Dia. (In.) | 5/8 |
Bar Width (In.) | 55/64 in |
Max Throat Depth | 4 - 5" |
Spindle Diameter1 | 5/8 in |
Handle Length | 4 5/8 in |
Overall Width3 | 6 9/16 in |
Bar Width | 7/8 in |
Jaw Pad Width | 1 1/2 in |
Throat Depth1 | 4 3/4 in |
Description
Bar Clamp, Clamping Capacity 6 in, Clamping Force 2,660 lb, Throat Depth 4 3/4 in, Jaw Pad Type Standard, Sliding Mechanism Bar Slide, Bar Thickness 7/16 in, Application Industrial, Bar Material Steel, Bar Width 7/8 in, Handle Length 4 5/8 in, Handle Material Steel, Jaw Pad Width 1 1/2 in, Overall Width 6 9/16 in, Spindle Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 14MM X 25MM RotaLoc Plus Annular Cutter (17904)
- QUALTOOL T-8 Star Power Bit, 1/4" Hex Drv, 2-3/4 (64-T8)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-1.28mm (102200100)
- K-TOOL INTERNATIONAL 8" L Cast Iron Pipe Wrench, 8" (KTI-49008)
- BESSEY 12 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-12)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (SG30VAD)
- BESSEY Bar Clamp, Max Jaw Opening 24 in, Throat Depth 5 1/2 in, Steel Handle (GSM60)
- BESSEY 30" Bar Clamp, 4-1/2" Throat Depth (TG4.530+2K)
- BESSEY 18 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (1800-S18)
- BESSEY 48 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-48)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S18)
- Bessey Bar Clamps