Shop All Bar Clamps
Bessey
6 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth
Mfr # TGJ2.506+2K
Zoro # G8798605
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Composite Plastic
- Throat Depth (In.) 2 1/2 in
- Width 6"
- Application Woodworking
- Includes Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # TGJ2.506+2K
- Zoro # G8798605
- UPC # 091162009000
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 1/2 in |
Width | 6" |
Width (In.) | 6 in |
Screw Size (In.) | 35/64 |
Bar Width (In.) | 1 in |
Nominal Rail Size (In.) | 1 |
Bar Size (In.) | 1 5/32 in |
Spindle Dia. (In.) | 35/64 |
Handle Length (In.) | 4 1/4 in |
Overall Width3 | 6 in |
Throat Depth1 | 2 1/2 in |
Max Throat Depth | Less than 3" |
Bar Width | 1 in |
Jaw Pad Width | 1 in |
Handle Length | 4 1/4 in |
Spindle Diameter1 | 9/16 in |
Description
Bar Clamp, Bar Type Profiled Rail, Handle Style Screwdriver, Clamping Capacity 6 in, Clamping Force 600 lb, Throat Depth 2 1/2 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 1/4 in, Application Woodworking, Bar Material Steel, Bar Width 1 in, Function Clamp, Handle Length 4 1/4 in, Handle Material Composite Plastic, Includes Clamp Anvil, Ergonomic Handle, Plastic Protective Pads, Jaw Pad Width 1 in, Overall Width 6 in, Spindle Diameter 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-190 Step Liner, Sandstone, 28 Foot/Box (32-190)
- MITUTOYO Vernier Depth Gage (527-113)
- OSG Spiral Point Tap, Plug 3 Flutes (1706901)
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR05)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL36)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL12)
- BESSEY 12" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth (UK3.012)
- BESSEY 12 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.012)
- BESSEY 10 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (J18-8)
- BESSEY 24 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.024)
- CAPRI TOOLS 16 in Heavy Duty All Steel Bar Clamp, 4-3/4 in Throat Depth (CP11032)
- Bessey Bar Clamps