Shop All Bar Clamps
Bessey
6-5/16" Bar Clamp, 2-5/16" Throat Depth
Mfr # GTR16S6H
Zoro # G0331670
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 2-5/16"
- Type Track/Table Clamp
- Max. Jaw Opening (In.) 6-5/16"
- Duty Rating Light Duty
- Clamping Capacity1 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GTR16S6H
- Zoro # G0331670
- UPC # 788502202701
- Country of Origin Viet Nam
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2-5/16" |
Throat Depth1 | 2 5/16 in |
Max Throat Depth | Less than 3" |
Details
Item | Bar Clamp |
Type | Track/Table Clamp |
Max. Jaw Opening (In.) | 6-5/16" |
Duty Rating | Light Duty |
Clamping Capacity1 | 6 in |
Max Jaw Opening | 12" or less |
Clamping Force1 | 540 lb |
Description
If you are looking for a bar clamp that can help secure items to your workbench, look no further than the Bessey GTR16S6H 6-5/16" Bar Clamp. It has a throat depth of 2-5/16 in. and is perfect for both indoor and outdoor use. This bar clamp features an adjustable screw head which allows it to be used on track or table surfaces. The Bessey GTR16S6H 6-5/16" Bar Clamp is just what you need if you want to keep things secure when working on any project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Orange Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000OR-0A0)
- RIDGID Replacement Pipe Die, For Ridgid Handheld Heads, Right Hand, 1 in Pipe, Aluminum/Steel, NPT, 4 Pack (37835)
- WESTWARD Ratcheting Box End Wrench, 7-1/2" L (54PP65)
- WESTWARD Angle Vise, 90 deg, Fixed, 3-1/2 in Open (39M996)
- BESSEY 24" One Hand Clamp, 4" Throat Depth (PG24)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-12)
- BESSEY 24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-24)
- BESSEY 8" Bar Clamp, Steel Handle and 5-1/2" Throat Depth (SQ-8)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-18)
- BESSEY 24 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS60K)
- BESSEY 24 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (1800-S24)
- Bessey Bar Clamps