Shop All Bar Clamps
This Product is Discontinued
Bessey
55 lb. Magnetic Ground Clamp, 3-1/2x2" (Discontinued)
Mfr # MGC-1
Zoro # G5774021
This Product is Discontinued
Key Features
- Width Dia: 3-1/2"
- Application Industrial
- Type Magnetic Ground Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # MGC-1
- Zoro # G5774021
- UPC # 788502090506
- Country of Origin India
- Category Bar Clamps
Dimensions
Width | Dia: 3-1/2" |
Details
Application | Industrial |
Type | Magnetic Ground Clamps |
Item | Magnetic Ground Clamp |
Description
Magnetic Ground Clamp,55 lb.,3.5x2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.