Shop All Bar Clamps
Bessey
50" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth
Mfr # KRJR-50
Zoro # G5774907
product price: $45.95
/ea
Sold in multiples of 2 for $91.90
$91.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 3-1/4"
- Application Woodworking
- Type K Body(R) REVO(TM) Parallel Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # KRJR-50
- Zoro # G5774907
- UPC # 091162001448
- Country of Origin Multiple
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-1/4" |
Details
Handle Material | Wood |
Application | Woodworking |
Item | Parallel Clamp |
Type | K Body(R) REVO(TM) Parallel Clamps |
Max. Jaw Opening (In.) | 50" |
Description
This BESSEY KRJR-50 50" Parallel Clamp has a wood handle and 3-1/4" throat depth. It is the perfect tool for making fine adjustments in your work piece, without having to reposition the clamp. The parallel clamp is designed with a k body REVO system, which ensures even pressure across the entire length of the jaw. Its 3-1/4" throat depth allows you to grip larger pieces. The soft and comfortable wooden handle gives you more control over your work piece. If you are looking for a high quality bar clamp that can be used in various applications, this BESSEY KRJR-50 50" Parallel Clamp will meet all your expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS #1-#60 (45639)
- WESTWARD Feeler Thickness Gage Set, 36 pcs. (44ZE49)
- GREENFIELD THREADING 7/16-14 UNC H3 BRT 3 FLT SPR PT TAP BOT (173032)
- MILWAUKEE TOOL Cable Bit 3/8" x 54" (48-13-8237)
- BESSEY 24" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-24)
- BESSEY 36" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-36)
- BESSEY 12" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-12)
- BESSEY 12 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.012)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S18)
- VULCAN Clamp Bar Rcht 2-1/2X36In Stl (JL-SH023-60090)
- Bessey Clamps