Shop All Bar Clamps
Bessey
50 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth
Mfr # TGK4.550+2K
Zoro # G8798736
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Composite Plastic
- Throat Depth (In.) 4 1/2 in
- Width 9"
- Application Woodworking
- Includes Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # TGK4.550+2K
- Zoro # G8798736
- UPC # 091162009284
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 1/2 in |
Width | 9" |
Width (In.) | 9 in |
Spindle Dia. (In.) | 45/64 |
Nominal Rail Size (In.) | 1-3/8 |
Bar Width (In.) | 1 3/8 in |
Handle Length (In.) | 5 5/32 in |
Screw Size (In.) | 45/64 |
Bar Size (In.) | 1 5/16 in |
Spindle Diameter1 | 3/4 in |
Throat Depth1 | 4 1/2 in |
Jaw Pad Width | 1 1/2 in |
Bar Width | 1 3/8 in |
Overall Width3 | 9 in |
Handle Length | 5 3/16 in |
Max Throat Depth | 4 - 5" |
Description
Bar Clamp, Clamping Capacity 50 in, Clamping Force 1,540 lb, Throat Depth 4 1/2 in, Jaw Pad Type Standard, Bar Thickness 7/16 in, Application Woodworking, Bar Material Steel, Bar Width 1 3/8 in, Handle Length 5 3/16 in, Handle Material Composite Plastic, Includes Clamp Anvil, Ergonomic Handle, Plastic Protective Pads, Jaw Pad Width 1 1/2 in, Overall Width 9 in, Spindle Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Flute Straight Bit, 9/16" dia. (04-134)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 29/32 (C20754)
- PROSKIT Crimper, Ratcheted, Coax RG-174, Mini 59 (300-024)
- KRAFT TOOL Buttering Trowel, Square, 4-3/8 x 7 in (GG441PF)
- BESSEY 79 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth (TGK4.579+2K)
- BESSEY 12" Welding Clamp, Steel Handle and 5-1/2" Throat Depth (GSH30)
- BESSEY 24 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.524)
- BESSEY Bar Clamp, Cast Iron Handle and 2 1/2 in Throat Depth (PC-34DR)
- BESSEY 16" Bar Clamp, Wood Handle and 7" Throat Depth (TC7.016)
- BESSEY 6 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ15-6)
- WILTON 8 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-8)
- Bessey Bar Clamps