Shop All Bench Vises
Bessey
5" Heavy Duty Industrial Bench Vise with Swivel Base
Mfr # BV-DF5SB
Zoro # G5774198
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 5"
- Duty Rating Heavy Duty
- Max. Opening 6-1/2"
- Base Type Swivel
- Throat Depth - Vises 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # BV-DF5SB
- Zoro # G5774198
- UPC # 788502201476
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Jaw Width | 5" |
Throat Depth - Vises | 3 in |
Jaw Width - Vises | 5 in |
Jaw Width Range | 5 in |
Overall Length | 15 in |
Throat Depth Range | 3 in |
Throat Depth | 3 in |
Overall Height | 6 3/4 in |
Overall Width | 8 1/4 in |
Mounting Hole Dia. | 1/2 in |
Anvil Width | 2 in |
Pipe Diameter Range | 1/4 in - 3 in |
Pipe Diameter - Maximum | 3 in |
Jaw Face Width | 5 in |
Pipe Diameter - Minimum | 1/4 in |
Anvil Length | 2 3/4 in |
Mounting Hole Diameter | 1/2 in |
Description
Industrial Bench Vise, Body Tensile Strength 90,000 psi, Spindle Type Enclosed, Jaw Face Width 5 in, Jaw Opening - Maximum 6 1/2 in, Throat Depth 3 in, Jaw Face Type Serrated, Jaw Pad Material Not Applicable, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3 in, Includes Rotating Head No, High Visibility No, Anvil Length 2 3/4 in, Anvil Width 2 in, Base Material Steel, Base Mount Type Clamp-On, Base Swivel Angle 360 Degrees , Base Tensile Strength 90,000 psi, Base Type Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/32in Cryogenic HSS Drill Bit (CRYKFDPRO15/32)
- HHIP 12 X 8" Machinist Steel Square (4901-1208)
- LEATHERMAN Multi-Tool, SS, Silver, 15 Tools (832297)
- STARRETT Chrome Rule 1800Mm (C635-1800MM)
- BESSEY 8" Heavy Duty Industrial Bench Vise, 8" with Swivel Base (BV-DF8SB)
- BESSEY 4-1/2" Ld Workshop Vise (BV-HW45)
- BESSEY 412 LD Workshop Vise (BV-HW45)
- BESSEY 4-1/2" Standard Duty Light Duty Bench Vise with Swivel Base (BV-HW45)
- BESSEY 4-1/2" Light Duty Drill Press Vise, 4-1/2" with (BV-DP40)
- BESSEY Bench Vise, Heavy Duty, 6 in W Jaw (BV-HD60)
- WILTON Tradesman 1765 6-1/2in. Vise, Round Channel 360 Degree Swivel Base (28807)
- Bessey Bench Vises