Shop All Bar Clamps
Bessey
48 in Bar Clamp, Steel Handle and 7 in Throat Depth
Mfr # 4800S-48
Zoro # G5036674
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 7 in
- Width 1-1/2"
- Application Industrial
- Includes Standard Rail Profile, MorPad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 4800S-48
- Zoro # G5036674
- UPC # 788502008136
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 7 in |
Width | 1-1/2" |
Width (In.) | 1 1/2 in |
Bar Width (In.) | 25/32 in |
Screw Size (In.) | 3/4 |
Handle Length (In.) | 6 in |
Bar Size (In.) | 7/16 in |
Nominal Rail Size (In.) | 1-37/64 x 25/32 |
Spindle Dia. (In.) | 3/4 |
Handle Length | 6 in |
Max Throat Depth | Greater than 5" |
Throat Depth1 | 7 in |
Spindle Diameter1 | 3/4 in |
Bar Width | 13/16 in |
Jaw Pad Width | 1 1/2 in |
Overall Width3 | 1 1/2 in |
Description
Bar Clamp, Bar Type Patented Rail, Handle Style Sliding T, Clamping Capacity 48 in, Clamping Force 4,880 lb, Throat Depth 7 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 1 5/8 in, Spindle Material High Carbon, Spindle Finish Spatter-Resistant, Application Industrial, Bar Material Steel, Bar Width 13/16 in, Function Clamp, Handle Length 6 in, Handle Material Steel, Jaw Pad Width 1 1/2 in, Overall Width 1 1/2 in, Spindle Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Refill Cable for 144S-6, 12 ft (9700BX)
- DRILL AMERICA 5/8"-28 HSS Plug Hand Tap (DWTST5/8-28P)
- ZORO SELECT Beam Pole, 1730mm, dia. 34 (TT11C5391BPG)
- KO-KEN Universal Adaptor 3/8 Square 78mm 1/4 Hex Drive (BD024E-3/8)
- BESSEY 36 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-36)
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- BESSEY 36 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-36)
- BESSEY 12 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-12)
- BESSEY 12 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.512+2K)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (RSC-8)
- IRWIN 12" Bar Clamp, High Impact Plastic Resin Handle and 2 7/16 in Throat Depth, 2 PK (1964745)
- Bessey Clamps