Shop All Bar Clamps
Bessey
48 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth
Mfr # 2400S-48
Zoro # G5018325
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic, Steel
- Throat Depth (In.) 5 1/2 in
- Width 1-1/4"
- Application Industrial
- Includes Patented Rail Profile, MorPad, ergonomic Bessy(R) Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 2400S-48
- Zoro # G5018325
- UPC # 788502008150
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 1/2 in |
Width | 1-1/4" |
Width (In.) | 1 1/4 in |
Bar Size (In.) | 7/16 in |
Bar Width (In.) | 33/64 in |
Spindle Dia. (In.) | 3/4 |
Nominal Rail Size (In.) | 1-11/32 x 1/2 |
Handle Length (In.) | 5 in |
Screw Size (In.) | 3/4 |
Throat Depth1 | 5 1/2 in |
Overall Width3 | 1 1/4 in |
Handle Length | 5 in |
Max Throat Depth | Greater than 5" |
Bar Width | 9/16 in |
Spindle Diameter1 | 3/4 in |
Jaw Pad Width | 1 1/2 in |
Description
When you need to hold something securely, the Bessey BESSEY 2400S-48 48 in Bar Clamp is a great choice. With a strong grip and maximum jaw opening of 48 in., this bar clamp will keep whatever you are working on safe and secure. Featuring a swivel morpad, the bar clamp can be tilted 35 degrees. The steel handle gives you extra comfort when using it for long periods of time. This regular duty S series bar clamp has a cold drawn alloy steel bar that offers optimum strength and durability. It also has an ergonomic plastic handle as well as a 1 1/4" width and 5 1/2" throat depth. When you want to work with peace of mind, use the Bessey BESSEY 2400S-48 48 in Bar Clamp to hold your project securely in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 100.75-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (207811)
- STRINGLINER Mason Line Reel Org 250' (25159)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 1/2-13", 2" dia. (SAK-025)
- OSG Straight Flute Hand Tap , 3/8"-16 , Bottoming , 4 Flutes, UNC (1661000)
- BESSEY 60 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-60)
- BESSEY 36 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-36)
- BESSEY Bessey B-EC3 3-Way Edge Clamp Light Duty (B-EC3)
- BESSEY 8 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.008)
- BESSEY 24 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3524)
- BESSEY 8 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.008)
- WILTON 4", 8", 8", 12" Bar Clamp Set, Drop Forged Steel Handle and 5 1/2 in Throat Depth (11116)
- Bessey Bar Clamps