Shop All Bar Clamps
Bessey
Bar Clamp, Max. Jaw Opening 48 in, Throat Depth 2 in, Cast Iron Handle
Mfr # IBEAM48
Zoro # G3919330
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Cast Iron
- Throat Depth (In.) 2 in
- Width 2"
- Application Woodworking
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # IBEAM48
- Zoro # G3919330
- UPC # 788502203500
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 in |
Width | 2" |
Width (In.) | 2 in |
Spindle Dia. (In.) | 5/8 |
Handle Length (In.) | 5 3/4 in |
Bar Size (In.) | 1 3/4 in |
Bar Width (In.) | 1 41/64 in |
Screw Size (In.) | 5/8 |
Nominal Rail Size (In.) | 1-1/2 x 15/32 |
Max Throat Depth | Less than 3" |
Overall Width3 | 2 in |
Bar Width | 1 11/16 in |
Spindle Diameter1 | 5/8 in |
Handle Length | 5 3/4 in |
Throat Depth1 | 2 in |
Description
The BESSEY IBEAM48 48 in Bar Clamp is a high-quality bar clamp that can be used for industrial and institutional woodworking. The 2" wide nickel plated steel bar is both strong and durable. This heavy duty IBeam clamp has a cast iron handle with a 5 3/4 in. length, allowing you to apply more pressure on the workpiece. The pad type of this smooth clamp face allows you to easily slide over surfaces without scratching them. The BESSEY IBEAM48 48 in Bar Clamp is an essential tool for industrial and institutional woodworking projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Tap, Double-Ended, for Cat. No. 32517 (32518)
- CMT Hinge Boring Bit, Rght, 40mm dia, 70mm L (369.400.11)
- KESON Metric Measuring Wheel, 1M, Spoked, 99,999M (MP301M)
- OSG Spiral Point Tap, Plug, 3 (1981400)
- BESSEY 60 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM60)
- BESSEY 96 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM96)
- BESSEY 36 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM36)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL06)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S18)
- BESSEY 40" Bar Clamp, 4-1/2" Throat Depth (TG4.540+2K)
- BESSEY 24 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-24)
- Bessey Bar Clamps