Shop All Bar Clamps
Bessey
40" Bar Clamp, 3-3/4" Throat Depth
Mfr # KREV40
Zoro # G4669380
product price: $69.19
/ea
Sold in multiples of 2 for $138.38
$138.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 3-3/4"
- Type Vario K Body Revolution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # KREV40
- Zoro # G4669380
- UPC # 788502203814
- Country of Origin Multiple
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-3/4" |
Details
Max. Jaw Opening (In.) | 40" |
Type | Vario K Body Revolution |
Item | Bar Clamp |
Description
Vario K Body Revo Parallel Clamp,40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8 Piece 9/16-1" X 16ths Radius Gage Set (4901-0041)
- ZORO SELECT Drill Bushing, H, Drill Size 1/16 In (HT1212BR)
- DIABLO Dhsar375 Hole Saw 3/8" Mandrel Quick Change With Pilot (DHSAR375)
- CLE-LINE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23460)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-12)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S18)
- BESSEY 30 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.530)
- BESSEY 24" One Hand Clamp, 4" Throat Depth (PG24)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (LC12)
- BESSEY 40 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3540)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN6)
- Bessey Bar Clamps