Shop All Bar Clamps
Bessey
4" Wood Handscrew Clamp, Wood Handle and 4" Throat Depth
Mfr # HS-8
Zoro # G5774006
Sold in multiples of 12 for $230.28
$230.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 4"
- For Use With Front: Cadillac ATS 17-16, CTS 15-09; Chevrolet Camaro 15-12, Corvette 17-15; Dodge Challenger 17-15, Charger 17-15; Jeep Grand Cherokee 17-12
- Max. Jaw Opening (In.) 4"
- Type Wood Hand screw Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # HS-8
- Zoro # G5774006
- UPC # 091162008140
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4" |
Details
Handle Material | Wood |
For Use With | Front: Cadillac ATS 17-16, CTS 15-09; Chevrolet Camaro 15-12, Corvette 17-15; Dodge Challenger 17-15, Charger 17-15; Jeep Grand Cherokee 17-12 |
Item | Wood Handscrew Clamp |
Max. Jaw Opening (In.) | 4" |
Type | Wood Hand screw Clamps |
Description
Wood Handscrew Clamp,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Flexible, 12 In, 16R Grad (C316R-12)
- URREA Power Bit, Ph #2 1/4X2-3/4" (12020)
- SUPERIOR ELECTRIC Aftermarket On-Off Trigger Switch w/Lock (SW77L)
- KIPP Toggle Clamp Vertical Heavy Version, Horizontal Foot F1=14000, Fixed Clamping Spindle M16X150, Steel (K1253.014000)
- BESSEY 10 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS25K)
- BESSEY 36" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS90-8)
- BESSEY Trigger Clamp, Plastic Handle and 1 5/8 in Throat Depth (EHKMICRO)
- BESSEY Bar Clamp, Max. Jaw Opening 48 in, Throat Depth 2 in, Cast Iron Handle (IBEAM48)
- BESSEY 6 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS16-12K)
- BESSEY 60" Parallel clamp, 3-3/4" Throat Depth (KRE3560)
- IRWIN 6 Mini Bar Clamp (1964742)
- Bessey Clamps