Shop All Bar Clamps
Bessey
4" Welding Clamp, Steel Handle and 2-3/8" Throat Depth
Mfr # GSH12
Zoro # G5775141
product price: $50.49
/ea
Sold in multiples of 10 for $504.90
$504.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 2-3/8"
- Application Industrial
- Max. Jaw Opening (In.) 4"
- Type Rapid Action Lever Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GSH12
- Zoro # G5775141
- UPC # 788502202251
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2-3/8" |
Details
Handle Material | Steel |
Application | Industrial |
Max. Jaw Opening (In.) | 4" |
Type | Rapid Action Lever Clamp |
Item | Welding Clamp |
Description
Welding Clamp,Lever Style,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Steel, Size: 3 M10X30, Black Powder Coated, Comp: Black Oxidized (K0752.3101X30)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58445)
- DORIAN Torx Screw, TS-1032-5M1 (73310190960)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 3 lb, 15 In, Fiberglass (H-69FG)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-12)
- BESSEY 36 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-36)
- BESSEY 12" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.512+2K)
- BESSEY 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO16-8)
- BESSEY Trigger Clamp, Plastic Handle and 1 5/8 in Throat Depth (EHKMICRO)
- BESSEY 18 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.518+2K)
- Bessey Bar Clamps