Shop All Bar Clamps
Bessey
4 in Bar Clamp, Tempered Drop-Forged Steel Handle and 3 1/8 in Throat Depth
Mfr # GS12-8K
Zoro # G4407234
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Tempered Drop-Forged Steel
- Throat Depth (In.) 3 1/8 in
- Application Industrial
- Bar Material Steel
- Bar Size (In.) 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GS12-8K
- Zoro # G4407234
- UPC # 788502200905
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 1/8 in |
Bar Size (In.) | 9/32 in |
Nominal Rail Size (In.) | 5/8 x 19/64 |
Bar Width (In.) | 19/64 in |
Spindle Dia. (In.) | 0.55 |
Screw Size (In.) | 0.55 |
Handle Length (In.) | 3 5/32 in |
Max Throat Depth | 4 - 5" |
Throat Depth1 | 3 1/8 in |
Jaw Pad Width | 1 in |
Spindle Diameter1 | 9/16 in |
Bar Width | 5/16 in |
Handle Length | 3 3/16 in |
Description
Bar Clamp, Bar Type Profiled Rail, Handle Style Sliding T, Clamping Capacity 4 in, Clamping Force 550 lb, Throat Depth 3 1/8 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 5/8 in, Spindle Material High Carbon, Spindle Finish Spatter-Resistant, Application Industrial, Bar Material Steel, Bar Width 5/16 in, Function Clamp, Handle Length 3 3/16 in, Handle Material Tempered Drop-Forged Steel, Jaw Pad Width 1 in, Spindle Diameter 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 2" Carbide Tipped Hole Saw (CT200)
- PROTO 3/8 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J7217MHF)
- GREENLEE Diagonal Cutters, 7 In. (0251-07M)
- SUPER TOOL Counterbore, 1/4" D, Carbide Tipped (56401)
- BESSEY 6 in Bar Clamp, Tempered Drop-Forged Steel Handle and 3 1/8 in Throat Depth (GS16K)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK30)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.006)
- BESSEY 48 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-48)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL06)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (RSC-8)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL24)
- Bessey Bar Clamps