Shop All Bench Vises
Bessey
4" Heavy Duty Industrial Bench Vise with Swivel Base
Mfr # BV-DF4SB
Zoro # G5774207
original price:
$305.99
4% off
new price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Duty Rating Heavy Duty
- Max. Opening 4-1/4"
- Base Type Swivel
- Base Type - Vises Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # BV-DF4SB
- Zoro # G5774207
- UPC # 788502201469
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Mounting Hole Dia. | 9/20 in |
Throat Depth Range | 2 3/8 in |
Jaw Width - Vises | 4 in |
Throat Depth - Vises | 2 3/8 in |
Overall Length | 12 in |
Throat Depth | 2 3/8 in |
Jaw Width Range | 4 in |
Overall Height | 5 1/2 in |
Overall Width | 7 in |
Pipe Diameter Range | 1/4 in - 3 in |
Mounting Hole Diameter | 29/64 in |
Pipe Diameter - Minimum | 1/4 in |
Anvil Width | 1 7/16 in |
Anvil Length | 2 in |
Jaw Face Width | 4 in |
Pipe Diameter - Maximum | 3 in |
Description
This BESSEY 4" Heavy Duty Industrial Bench Vise is the perfect solution for your workbench. The vise has a max opening of 4-1/4", allowing you to secure large pieces of metal or other objects easily. With three mounting points, this heavy duty industrial bench vise will stay securely in place on your workbench. This pipe jaw features serrated jaws and can accommodate pipes with a diameter of 1/4 to 3 in. You can adjust the jaw width by moving it up and down via the screw, so you can use this vise for all kinds of tasks. With its durable construction and solid design, the BESSEY 4" Heavy Duty Industrial Bench Vise is exactly what you need to get through your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer, 10PK (KCJ-4B-30)
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 pt. (3092R)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-U (C22744)
- DE-STA-CO Switch 810169 (810169)
- BESSEY Bessey Tools BV-MPV5 5 in. Heavy Duty Multi Purpose Vise (198742)
- BESSEY 4-1/2" Standard Duty Light Duty Bench Vise with Swivel Base (BV-HW45)
- BESSEY 4-1/2" Ld Workshop Vise (BV-HW45)
- BESSEY 5 HD MP Vise (BV-MPV5)
- BESSEY 4-1/2" Light Duty Drill Press Vise, 4-1/2" with (BV-DP40)
- BESSEY 5" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF5SB)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 140 mm (PRMPLSB-140)
- Bessey Vises & Presses