Shop All Bench Vises
Bessey
4-1/2" Standard Duty Light Duty Bench Vise with Swivel Base
Mfr # BV-HW45
Zoro # G5774137
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4-1/2"
- Duty Rating Standard Duty
- Max. Opening 4-1/2"
- Base Type Swivel
- Quick-Acting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # BV-HW45
- Zoro # G5774137
- UPC # 091162008348
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 4-1/2" |
Throat Depth - Vises | 1 3/4 in |
Mounting Hole Dia. | 29/64 in |
Overall Width | 4 5/16 in |
Overall Height | 4 5/16 in |
Overall Length | 9 7/16 in |
Throat Depth Range | 1.75 |
Throat Depth | 1 3/4 in |
Jaw Width Range | 4 1/2 in |
Jaw Width - Vises | 4 in |
Jaw Face Width | 4 in |
Pipe Diameter - Maximum | 1 in |
Mounting Hole Diameter | 29/64 in |
Pipe Diameter Range | 1 in |
Description
Light Duty Bench Vise, Body Tensile Strength 30,000 psi, Spindle Type Covered, Jaw Face Width 4 in, Jaw Opening - Maximum 4 in, Throat Depth 1 3/4 in, Jaw Face Type Serrated, Jaw Pad Material Hardened steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 1 in, Includes Rotating Head Yes, High Visibility No, Base Material Iron, Base Mount Type Clamp-On, Base Swivel Angle 270 Degrees , Base Tensile Strength 30,000 psi, Base Type Swivel, Body Material Cast Iron, Features Built-In Anvil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC CORNETTA Screaming, Meanie 220, Alarm Timer (TZ-220)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-2X-5PK)
- MILWAUKEE TOOL EXACT 750 MCM Aluminum 12T U-Style Die (49-12-U750)
- MIBRO Chuck Key 4 In 1 (311061)
- BESSEY 5" Multi-Purpose Vise (BV-MPV5)
- BESSEY 6" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF6SB)
- BESSEY 3-5/8" Light Duty Portable Mini Vise with Stationary Base (S-10)
- BESSEY 5" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF5SB)
- BESSEY 6 HD Workshop Vise (BV-HD60)
- BESSEY 3" Standard Duty Clamp on Vise with Stationary Base (BV-CO30)
- PALMGREN 6" Heavy Duty Comb. Bench and Pipe Vise, 6" with (9629746)
- Bessey Bench Vises