Shop All Bench Vises
Bessey
4-1/2" Light Duty Drill Press Vise, 4-1/2" with
Mfr # BV-DP40
Zoro # G5774128
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 4-1/2"
- Duty Rating Light Duty
- Max. Opening 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # BV-DP40
- Zoro # G5774128
- UPC # 091162008379
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 4-1/2" |
Details
Duty Rating | Light Duty |
Max. Opening | 4-1/2" |
Item | Drill Press Vise,4-1/2" |
Description
The Bessey BV-DP40 4-1/2" Light Duty Drill Press Vise is a great choice for those who need a drill press vise that can handle light duty jobs. It features an open jaw design and will securely hold round or square work pieces. This lightweight drill press vise has an open jaw design and offers secure holding power. The Bessey BV-DP40 4-1/2" Light Duty Drill Press Vise is the perfect tool to keep your small projects in place while you drill holes or make other adjustments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 13 Amp 35 lbs. Demolition Jack Hammer (TR89305)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M10 (235208-M)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.10mm (C74032)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 16.9" L, Full Polish Chrome Finish (81370T)
- BESSEY 4-1/2" Ld Workshop Vise (BV-HW45)
- BESSEY 3" Clamp On Bench Vise (BV-C030)
- BESSEY 412 LD Workshop Vise (BV-HW45)
- BESSEY Bessey Tools BV-HD60 6 in. Heavy Duty Workshop Bench Vise (198740)
- BESSEY Bessey Tools BV-MPV5 5 in. Heavy Duty Multi Purpose Vise (198742)
- BESSEY 4" Heavy Duty Workshop Vise, 4" with Swivel Base (BV-HD40)
- BESSEY 8" Heavy Duty Industrial Bench Vise, 8" with Swivel Base (BV-DF8SB)
- Bessey Bench Vises